Apply to be a TradeMaster!
Main product image of 1-Gang Decora Adapter For Rotary Dimmers, Fits Over .406" Dimmer Shaft (Ivory)
Magnifying glass
Hover image to zoom

1-Gang Decora Adapter For Rotary Dimmers, Fits Over .406" Dimmer Shaft (Ivory)

Brand:
Leviton
SKU:
80400-I
Rating:
(0)
Q&A:
(0)
1-Gang Decora Adapter For Rotary Dimmers, Fits Over .406" Dimmer Shaft (Ivory)
Magnifying glass
Hover image to zoom
$4.17 each
In Stock
In Stock
Get 9 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 years Warranty
Product Highlight: Color
Ivory

Description

–
Features
  • This adapter permits the use of a rotary dimmers in multi-gang Decora installations or fill blank holes in multi-device Decora or toggle wallplates.

Specifications
  • Style Name: Trimatron
  • Country of Origin: Please Contact Customer Service
  • RoHS Compliant: TRUE
  • Warranty: 2-Year Limited
  • Color: Ivory
  • Standards and Certifications: UL/CSA

Specs

–
Warranty:

2 years

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy