Apply to be a TradeMaster!
Main product image of 1-Gang Decora Electrical Wall Plate (Ivory)
Magnifying glass
Hover image to zoom

1-Gang Decora Electrical Wall Plate (Ivory)

Brand:
Leviton
SKU:
80401-I
Rating:
(0)
Q&A:
(0)
1-Gang Decora Electrical Wall Plate (Ivory)
Magnifying glass
Hover image to zoom
$0.48 each
BOX UP & SAVE 8%
$8.80 box of 20
$0.44 each
In Stock
In Stock
Get 96 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
Ivory

Description

–
Leviton Decora® 1-Gang GFCI Decorator wallplate in ivory color features a thermoset plastic construction for optimum dielectric strength and arc resistance. Standard-size wallplate has 1.310 Inch x 2.630 Inch size cutout for easy connectivity. It is non-combustible and provides photoelectrical color match to Leviton Decora® devices. Wallplate has a smooth face with rounded edges to avoid accumulation of dust particles. Decorator wallplate measures 2.750 Inch x 4.500 Inch x 0.250 Inch.

Non-metallic insulated wallplate allows easy cleaning. It includes color-matched metal mounting screws for faster installation. Decorator wallplate in a sleek, versatile, contemporary design complements any wall covering and paints. It provides superior protection from fading/discoloring/grease/oil. Wallplate in 1-Decora configuration is suitable for residential and commercial applications. It comes in an individual plastic wrapping. Wallplate is UL listed/CSA certified.

Product Details
  • Size: 2.750 Inch Width x 4.500 Inch Height x 0.250 Inch Thickness
  • Smooth face and rounded edges resist dust accumulation
  • Molded thermoplastic for maximum resistance to impact, abrasion, fading and discoloration
  • Non-combustable and easily cleaned
  • Resistant to mechanical stress associated with high abuse applications

Features:
  • Elegant Decora Style
  • Simple Installation
  • Easy to Clean Smooth Surface
  • High-Quality Leviton Product

Specifications:
  • Color: Ivory
  • Type: Standard Size
  • Gang: 1
  • Device Graphic: Decora/GFCI
  • Material: Thermoset
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Standard

Decorator

GFCI

Color:

Ivory

Number of Gangs:

1

Material:

Plastic

Grade:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy