Apply to be a TradeMaster!
Main product image of 1-Gang Decora Electrical Wallplate, GFCI, Nylon (Black)
Magnifying glass
Hover image to zoom

1-Gang Decora Electrical Wallplate, GFCI, Nylon (Black)

Brand:
Leviton
SKU:
80401-NE
Rating:
(0)
Q&A:
(0)
1-Gang Decora Electrical Wallplate, GFCI, Nylon (Black)
Magnifying glass
Hover image to zoom
$0.69 each
BOX UP & SAVE 4%
$13.20 box of 20
$0.66 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Color
Black

Description

–
Note: Images may not represent actual product

1-Gang Decora Electrical Wallplate, GFCI, Nylon (Black)

Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.

Product Features
  • Color: Black
  • Gang: 1
  • Material: Nylon
  • Mount: Device
  • Size: Standard
  • Standards and Certifications: UL/CSA
  • Warranty: 10-Year Limited

Specs

–
Product Type:

Wallplate

Type:

GFCI

Number of Gangs:

1

Color:

Black

Material:

Nylon

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy