Apply to be a TradeMaster!
Main product image of 1-Gang Electrical Wall Plate, Nylon, Decora (Grey)
Magnifying glass
Hover image to zoom

1-Gang Electrical Wall Plate, Nylon, Decora (Grey)

Brand:
Leviton
SKU:
80401-NGY
Rating:
(0)
Q&A:
(0)
1-Gang Electrical Wall Plate, Nylon, Decora (Grey)
Magnifying glass
Hover image to zoom
$0.70 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
Gray

Description

–
The Leviton 80401-NGY is a Decora/GFCI wall plate in gray. Leviton Decora designer and Decora Plus wall plates are available in a large variety of colors and styles. Add an elegant touch to your home with Decora wall plates, or go modern with Decora Plus screwless wall plates. They feature a midway size that not only provides greater coverage, but also hide wall surface irregularities. The installation process is fast and flawless. All Leviton wall plates are constructed to stand up to heavy use.

Features:
  • Available in a wide spectrum of colors and styles
  • Midway size that gives even greater coverage, and can hide unsightly wall surface irregularities
  • All Leviton Decorative wall plates can stand up to heavy use

Specifications:
  • Type: Standard Size
  • Gang: 1
  • Material: Thermoplastic Nylon
  • Color: Gray

Specs

–
Type:

Decorator

Standard

Material:

Nylon

Color:

Gray

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy