Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Wall Plate, Combo, 1 Decora & Toggle Switch (Black)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate, Combo, 1 Decora & Toggle Switch (Black)

Brand:
Leviton
SKU:
80405-E
Rating:
(0)
Q&A:
(0)
2-Gang Electrical Wall Plate, Combo, 1 Decora & Toggle Switch (Black)
Magnifying glass
Hover image to zoom
$1.62 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
This combination wallplate combines a Decora style opening with a toggle switch opening. Made of thermoset plastic this cover is resistant to fading, discoloration, grease, oils, organic solvents and moisture scratches. Includes metal mounting screws. Great quality for a great price, with the Leviton name you know you are getting a product that is built to last.

Features:
  • Standard Two Gang Combination Decora and Toggle Switch Wallplate
  • Simple Installation
  • High Quality Leviton Product
  • Includes Mounting Screws
  • Certifications: UL/CSA

Specifications:
  • Type: Standard Size
  • Color: Black
  • Gang: 2
  • Device Graphic: 1-Toggle 1-Decora/GFCI
  • Material: Thermoset
  • Mount: Device

Specs

–
Type:

Decorator

Combination

Toggle Switch Cover

Color:

Black

Number of Gangs:

2

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy