Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Wall Plate, Combo, 1 Decora & 1 Toggle Switch (Light Almond)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate, Combo, 1 Decora & 1 Toggle Switch (Light Almond)

Brand:
Leviton
SKU:
80405-T
Rating:
(0)
Q&A:
(0)
2-Gang Electrical Wall Plate, Combo, 1 Decora & 1 Toggle Switch (Light Almond)
Magnifying glass
Hover image to zoom
$1.62 each
BOX UP & SAVE 3%
$39.25 box of 25
$1.57 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Commercial, Residential
Product Highlight: Color
Light Almond

Description

–
Leviton Decora® 2-Gang Standard-size combination wallplate in light almond color measures 4.560 Inch x 4.500 Inch x 0.220 Inch and is device mountable. Wallplate is made of thermoset plastic and features a smooth finish for maximum resistance against fading, discoloration, grease, oil organic solvents, scratches. The 1-Toggle wallplate comes with cutout of size 0.406 Inch x 0.942 Inch and features smooth face/rounded edges that resist dust accumulation making it easy to clean. The 1-Decorator/GFCI wallplate offers arc resistance and is suitable for residential/commercial applications. Wallplate is UL listed and CSA certified.

Product Details:
  • Size: 4.560 Inch Width x 4.500 Inch Height x 0.220 Inch Thickness
  • Sleek contemporary style
  • Accent any wall covering with a wide selection of colors and finishes
  • Rounded edges resist dust accumulation

Features:
  • Available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors
  • Can also customize a wall plate for a specific job
  • Leviton combination wall plates come in a variety of configurations and gangs

Specifications:
  • Type: Standard Size
  • Gang: 2
  • Material: Thermoset
  • Color: Light Almond
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Combination

GFCI

Decorator

Toggle Switch Cover

Color:

Light Almond

Number of Gangs:

2

Material:

Plastic

Grade:

Commercial

Residential

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy