Apply to be a TradeMaster!
Main product image of 7-Gang Electrical Wall Plate, Decora (White)
Magnifying glass
Hover image to zoom

7-Gang Electrical Wall Plate, Decora (White)

Brand:
Leviton
SKU:
80407-W
Rating:
(0)
Q&A:
(0)
7-Gang Electrical Wall Plate, Decora (White)
Magnifying glass
Hover image to zoom
$72.43 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
White

Description

–
Leviton Decora® 7-Gang Designer wallplate in smooth white color finish is constructed from durable corrosion resistant painted metal. It has sleek, versatile and convenient design that stand up to heavy use while coordinating perfectly with paint or wall coverings. It has smooth face and rounded edges to resist dust accumulation and to prevent scratch/marks on wall during installation. Wallplate in standard size can be used for commercial and residential applications. It has 0.406 Inch x 0.942 Inch cut-outs for accommodating decorator type switches. It is device mountable. It measures 13.620 Inch x 4.500 Inch x 0.220 Inch. Wallplate is UL listed and CSA certified.

Size: 13.620 Inch Width x 4.500 Inch Height x 0.220 Inch Thickness

Features:
  • Available in a wide spectrum of colors and styles
  • Midway size that gives even greater coverage, and can hide unsightly wall surface irregularities
  • All Leviton Decorative wall plates can stand up to heavy use

Specifications:
  • TType: Standard Size
  • Gang: 7
  • Material: Painted Metal
  • Color: White
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

GFCI

Standard

Decorator

Material:

Plastic

Color:

White

Number of Gangs:

7

Grade:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy