Apply to be a TradeMaster!
Main product image of 2-Gang Decora Electrical Wall Plate (Light Almond)
Magnifying glass
Hover image to zoom

2-Gang Decora Electrical Wall Plate (Light Almond)

Brand:
Leviton
SKU:
80409-T
Rating:
(0)
Q&A:
(0)
2-Gang Decora Electrical Wall Plate (Light Almond)
Magnifying glass
Hover image to zoom
$1.20 each
BOX UP & SAVE 12%
$26.25 box of 25
$1.05 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Commercial, Residential
Product Highlight: Color
Light Almond

Description

–
Leviton Decora® 2-Gang GFCI Decorator wallplate in light almond color features a thermoset plastic construction for optimum dielectric strength and arc resistance. Standard-size wallplate has 1.320 Inch x 2.640 Inch cutout for easy connectivity. It is non-combustible and provides photoelectrical color match to Leviton Decora® devices. Wallplate has a smooth face with rounded edges to avoid accumulation of dust particles.

Wallplate is compatible with GFCI Decora® devices. Decorator wallplate measures 4.560 Inch x 4.500 Inch x 0.220 Inch. Non-metallic insulated wallplate allows easy cleaning. Decorator wallplate in a sleek, versatile, contemporary design complements any wall covering and paints. It provides superior protection from fading/discoloring/grease/oil. Wallplate in 2-Decora configuration is suitable for residential and commercial applications. It comes in an individual plastic wrapping. Wallplate is UL listed/CSA certified.

Product Details:
  • Size: 4.560 Inch Width x 4.500 Inch Height x 0.220 Inch Thickness
  • Non-combustible
  • Supplied with metal mounting screws matched to plate color
  • Premium Industrial Specification Grade and Commercial Specification Grade
  • Individually Packaged With Color Matching Mounting Screws

Features:
  • Elegant Decora Style
  • Simple Installation
  • Easy to Clean Smooth Surface
  • High-Quality Leviton Product

Specifications:
  • Color: Light Almond
  • Type: Standard Size
  • Gang: 2
  • Device Graphic: Decora/GFCI
  • Material: Thermoset
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Decorator

Standard

GFCI

Color:

Light Almond

Number of Gangs:

2

Material:

Plastic

Grade:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy