Shop Resideo Sale
Main product image of 3-Gang Decora/GFCI Device Electrical Wall Plate, Device Mount (Black)
Magnifying glass
Hover image to zoom

3-Gang Decora/GFCI Device Electrical Wall Plate, Device Mount (Black)

Brand:
Leviton
SKU:
80411-E
Rating:
(0)
Q&A:
(0)
3-Gang Decora/GFCI Device Electrical Wall Plate, Device Mount (Black)
Magnifying glass
Hover image to zoom
$1.79 each
BOX UP & SAVE 9%
$16.20 box of 10
$1.62 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoset Plastic
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Color
Black

Description

–
Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.

Product Features
  • Color: Black
  • Gang: 3
  • Material: Thermoset Plastic
  • Mount: Device
  • Size: Standard
  • Standards and Certifications: UL/CSA
  • Warranty: 2-Year Limited

    Specs

    –
    Type:

    Decorator

    GFCI

    Number of Gangs:

    3

    Material:

    Thermoset Plastic

    Color:

    Black

    Warranty:

    2 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy