Apply to be a TradeMaster!
Main product image of 4-Gang Decora Electrical Wall Plate, GFCI (Black)
Magnifying glass
Hover image to zoom

4-Gang Decora Electrical Wall Plate, GFCI (Black)

Brand:
Leviton
SKU:
80412-E
Rating:
(0)
Q&A:
(0)
4-Gang Decora Electrical Wall Plate, GFCI (Black)
Magnifying glass
Hover image to zoom
$3.49 each
BOX UP & SAVE 13%
$30.40 box of 10
$3.04 each
In Stock
In Stock
Get 4 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
Black

Description

–
4-Gang Decora Electrical Wall Plate, GFCI (Black)

Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.

Features:
  • Elegant Decora Style
  • Simple Installation
  • Easy to Clean Smooth Surface
  • High-Quality Leviton Product

Specifications:
  • Color: Black
  • Type: Standard Size
  • Gang: 4
  • Device Graphic: Decora/GFCI
  • Material: Thermoset
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Rocker Switch Cover

Decorator

Color:

Black

Number of Gangs:

4

Material:

Plastic

Grade:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy