Apply to be a TradeMaster!
Main product image of 4-Gang Decora Duplex Receptacle Wall Plate, Device Mount (White)
Magnifying glass
Hover image to zoom

4-Gang Decora Duplex Receptacle Wall Plate, Device Mount (White)

Brand:
Leviton
SKU:
80412-NW
Rating:
(0)
Q&A:
(0)
4-Gang Decora Duplex Receptacle Wall Plate, Device Mount (White)
Magnifying glass
Hover image to zoom
$5.73 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Color
White

Description

–
Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.

Product Features
  • Color: White
  • Gang: 4
  • Material: Nylon
  • Mount: Device
  • Size: Standard
  • Standards and Certifications: UL/CSA
  • Type: Decora Duplex
  • Warranty: 10-Year Limited

Specs

–
Type:

Decorator

Duplex Receptacle Cover

Number of Gangs:

4

Material:

Nylon

Color:

White

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy