Apply to be a TradeMaster!
Main product image of 4-Gang Decora Electrical Wall Plate (Light Almond)
Magnifying glass
Hover image to zoom

4-Gang Decora Electrical Wall Plate (Light Almond)

Brand:
Leviton
SKU:
80412-T
Rating:
(0)
Q&A:
(0)
4-Gang Decora Electrical Wall Plate (Light Almond)
Magnifying glass
Hover image to zoom
$2.00 each
BOX UP & SAVE 4%
$19.10 box of 10
$1.91 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
Light Almond

Description

–
Leviton Decora® 4-Gang GFCI Decorator wallplate in light almond color features a thermoset plastic construction for enhanced durability. Standard-size wallplate has 0.406 Inch x 0.942 Inch cutout for easy connectivity. Wallplate in a sleek, versatile, contemporary design complements any paint/wall covering. It provides superior protection from fading/discoloring/grease/oil.

Wallplate offers an added elegance to your decor. It has a smooth face with rounded edges to avoid accumulation of dust particles. Decorator wallplate measures 8.180 Inch x 4.500 Inch x 0.250 Inch. It is perfect for GFCI device mounting. Decorator wallplate in 4-Decora configuration is suitable for residential and commercial applications. Wallplate is UL listed/CSA certified.

Product Details:
  • Size: 8.180 Inch Width x 4.500 Inch Height x 0.250 Inch Thickness
  • Non-combustible
  • Easily cleaned
  • Supplied with metal mounting screws matched to plate color
  • Individually wrapped, with mounting screws enclosed in an internal envelope to prevent scratching the plate
  • Premium Industrial Specification Grade and Commercial Specification Grade
  • Accent any wall covering with a wide selection of colors and materials

Features:
  • Elegant Decora Style
  • Simple Installation
  • Easy to Clean Smooth Surface
  • High-Quality Leviton Product

Specifications:
  • Color: Light almond
  • Type: Standard Size
  • Gang: 4
  • Device Graphic: Decora/GFCI
  • Material: Thermoset
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Standard

Decorator

GFCI

Color:

Light Almond

Number of Gangs:

4

Material:

Plastic

Grade:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy