Apply to be a TradeMaster!
Main product image of Electrical Wall Plate, Decora Blank Insert (Ivory)
Magnifying glass
Hover image to zoom

Electrical Wall Plate, Decora Blank Insert (Ivory)

Brand:
Leviton
SKU:
80414-I
Rating:
(0)
Q&A:
(0)
Electrical Wall Plate, Decora Blank Insert (Ivory)
Magnifying glass
Hover image to zoom
$3.64 each
BOX UP & SAVE 2%
$17.75 box of 5
$3.55 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
Ivory

Description

–
Leviton QuickPort® Decora® 1-Gang Multimedia blank insert in white color is made of nylon for durability. Blank insert adapter plate has a sleek design and is suitable for residential/commercial applications. Versatile plate is easy to install and comes with ears/two mounting screws. It hides wall surface irregularities and adds elegance to home. It has an operating temperature of -40 to 120 deg C. It matches perfectly with wall coverings or paint. Plate is UL listed and CSA certified.

Product Details:
  • Adapter plate with-ears and two mounting screws

Features:
  • Allows You to Fill any Unused Decora Opening
  • Elegant Decora Style
  • Simple Installation
  • Easy to Clean Smooth Surface
  • High-Quality Leviton Product

Specifications:
  • Color: Ivory
  • Type: Standard Size
  • Device Graphic: Decora/GFCI
  • Material: Thermoset
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Decorator

Material:

Plastic

Color:

Ivory

Grade:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy