Apply to be a TradeMaster!
Main product image of 3-Gang Electrical Wall Plate, Combo, 2 Toggle Switches & 1 Decora (Brown)
Magnifying glass
Hover image to zoom

3-Gang Electrical Wall Plate, Combo, 2 Toggle Switches & 1 Decora (Brown)

Brand:
Leviton
SKU:
80421
Rating:
(0)
Q&A:
(0)
3-Gang Electrical Wall Plate, Combo, 2 Toggle Switches & 1 Decora (Brown)
Magnifying glass
Hover image to zoom
$2.78 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Brown

Description

–
This combination wallplate combines a Decora style opening with Two toggle switch openings. Made of thermoset plastic this cover is resistant to fading, discoloration, grease, oils, organic solvents and moisture scratches. Includes metal mounting screws. Great quality for a great price, with the Leviton name you know you are getting a product that is built to last.

Features:
  • Standard Three Gang Combination One Decora and Two Toggle Switch Wallplate
  • Simple Installation
  • High Quality Leviton Product
  • Includes Mounting Screws
  • Certifications: UL/CSA

Specifications:
  • Color: Brown
  • Type: Standard Size
  • Gang: 3
  • Device Graphic: 2-Toggle 1-Decora/GFCI
  • Material: Thermoset
  • Mount: Device

Specs

–
Type:

Combination

Toggle Switch Cover

Decorator

Color:

Brown

Number of Gangs:

3

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy