Apply to be a TradeMaster!
Main product image of 3-Gang Electrical Wall Plate, Combo, 1 Decora & 2 Toggle Switch (Ivory)
Magnifying glass
Hover image to zoom

3-Gang Electrical Wall Plate, Combo, 1 Decora & 2 Toggle Switch (Ivory)

Brand:
Leviton
SKU:
80421-I
Rating:
(0)
Q&A:
(0)
3-Gang Electrical Wall Plate, Combo, 1 Decora & 2 Toggle Switch (Ivory)
Magnifying glass
Hover image to zoom
$2.88 each
BOX UP & SAVE 4%
$27.70 box of 10
$2.77 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Commercial, Residential
Product Highlight: Color
Ivory

Description

–
Leviton Decora® 3-Gang Standard-size combination wallplate in ivory color measures 6.380 Inch x 4.500 Inch x 0.220 Inch and features a high quality thermoset plastic construction to avoid fading, discoloration or scratches. The 2-Toggle switch wallplate has a smooth finish and is designed for high dielectric strength as well as arc resistance. It includes mounting screws for easy installation and features elegantly designed rounded edges to resist dust accumulation. The 1-Decorator combination wallplate that has cutout of size 0.406 Inch x 0.942 Inch is device mountable and can be used for residential or commercial applications. Wallplate is UL listed and CSA certified.

Product Details:
  • Size: 6.380 Inch Width x 4.500 Inch Height x 0.220 Inch Thickness
  • Sleek contemporary style
  • Accent any wall covering with a wide selection of colors and finishes
  • Rounded edges resist dust accumulation

Features:
  • Standard Three Gang Combination Decora and Toggle Switch Wallplate
  • Simple Installation
  • High Quality Leviton Product
  • Includes Mounting Screws
  • Certifications: UL/CSA

Specifications:
  • Color: Ivory
  • Type: Standard Size
  • Gang: 3
  • Device Graphic: 2-Toggle 1-Decora/GFCI
  • Material: Thermoset
  • Mount: Device

Specs

–
Type:

Combination

Decorator

GFCI

Toggle Switch Cover

Color:

Ivory

Number of Gangs:

3

Material:

Plastic

Grade:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy