Apply to be a TradeMaster!
Main product image of 3-Gang Electrical Wall Plate, Combo, 2 Toggle & 1 Decora (Light Almond)
Magnifying glass
Hover image to zoom

3-Gang Electrical Wall Plate, Combo, 2 Toggle & 1 Decora (Light Almond)

Brand:
Leviton
SKU:
80421-T
Rating:
(0)
Q&A:
(0)
3-Gang Electrical Wall Plate, Combo, 2 Toggle & 1 Decora (Light Almond)
Magnifying glass
Hover image to zoom
$2.58 each
BOX UP & SAVE 2%
$25.20 box of 10
$2.52 each
In Stock
In Stock
Get 22 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
Light Almond

Description

–
Leviton Decora® 3-Gang Standard-size combination wallplate in light almond color measures 6.380 Inch x 4.500 Inch x 0.220 Inch and features high quality thermoset plastic construction to avoid fading, discoloration or scratches. The 2-Toggle switch wallplate has a smooth finish and is designed for high dielectric strength as well as arc resistance. It includes mounting screws for easy installation and features elegantly designed rounded edges to resist dust accumulation. The 1-Decorator combination wallplate that has a cutout of size 0.406 Inch x 0.942 Inch is device mountable and can be used for residential or commercial applications. Wallplate is UL listed and CSA certified.

Product Details:
  • Size: 6.380 Inch Width x 4.500 Inch Height x 0.220 Inch Thickness
  • Sleek contemporary style
  • Accent any wall covering with a wide selection of colors and finishes
  • Rounded edges resist dust accumulations

Features:
  • Available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors
  • Can also customize a wall plate for a specific job
  • Leviton combination wall plates come in a variety of configurations and gangs

Specifications:
  • Type: Standard Size
  • Gang: 3
  • Material: Thermoset
  • Color: Light Almond
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Combination

Decorator

GFCI

Toggle Switch Cover

Material:

Plastic

Number of Gangs:

3

Color:

Light Almond

Grade:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy