Apply to be a TradeMaster!
Main product image of 3-Gang Electrical Wall Plate, Combo, 2 Decora & 1 Toggle (Light Almond)
Magnifying glass
Hover image to zoom

3-Gang Electrical Wall Plate, Combo, 2 Decora & 1 Toggle (Light Almond)

Brand:
Leviton
SKU:
80431-T
Rating:
(0)
Q&A:
(0)
3-Gang Electrical Wall Plate, Combo, 2 Decora & 1 Toggle (Light Almond)
Magnifying glass
Hover image to zoom
$5.54 each
BOX UP & SAVE 2%
$54.10 box of 10
$5.41 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Commercial, Residential
Product Highlight: Color
Light Almond

Description

–
3-Gang Standard Size Wallplate, 2-Decora/GFCI, 1-Toggle. Light Almond

Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.

Features:
  • Available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors
  • Can also customize a wall plate for a specific job
  • Leviton combination wall plates come in a variety of configurations and gangs

Specifications:
  • Type: Standard Size
  • Gang: 3
  • Material: Thermoset
  • Color: Light Almond
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Material:

Plastic

Number of Gangs:

3

Color:

Light Almond

Type:

Toggle Switch Cover

GFCI

Decorator

Combination

Grade:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy