Apply to be a TradeMaster!
Main product image of 6-Gang Electrical Wall Plate, Decora (Grey)
Magnifying glass
Hover image to zoom

6-Gang Electrical Wall Plate, Decora (Grey)

Brand:
Leviton
SKU:
80436-GY
Rating:
(0)
Q&A:
(0)
6-Gang Electrical Wall Plate, Decora (Grey)
Magnifying glass
Hover image to zoom
$13.43 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Gray

Description

–
This Leviton 80436-GY wall plate features an impressive 6-gang design with openings for Decora devices. It comes in an elegant gray shade that looks classy with the wall plate's design lines. This wallplate is made of thermoset plastic which is resistant to fading, discoloration, grease, oils, organic solvents and moisture scratches. Includes metal mounting screws.

Features:
  • Elegant Decora Style
  • Simple Installation
  • Easy to Clean Smooth Surface
  • High-Quality Leviton Product

Specifications:
  • Color: Grey
  • Type: Standard Size
  • Gang: 6
  • Device Graphic: Decora/GFCI
  • Material: Thermoset
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Standard

Decorator

Material:

Plastic

Number of Gangs:

6

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy