Shop Klein Tools Limited Time Promotion
Main product image of 2-Gang Electrical Wall Plate Combo, 1 Decora & 1 Telephone/Cable (White)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate Combo, 1 Decora & 1 Telephone/Cable (White)

Brand:
Leviton
SKU:
80479-W
Rating:
(0)
Q&A:
(0)
2-Gang Electrical Wall Plate Combo, 1 Decora & 1 Telephone/Cable (White)
Magnifying glass
Hover image to zoom
$2.29 each
BOX UP & SAVE 7%
$42.80 box of 20
$2.14 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
White

Description

–
2-Gang 1-Decora 1-Telephone/Cable Combination Wallplate, Standard Size, Thermoset, Strap Mount - White

Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.

Features:
  • Standard Size 2 Gang, 1-Telephone/Cable, 1-Duplex
  • Simple Installation
  • High Quality Leviton Product
  • Includes Mounting Screws
  • Certifications: UL/CSA

Specifications:
  • Type: Standard Size
  • Color: White
  • Gang: 2
  • Material: Thermoset
  • Mount: Strap
  • Certifications: UL/CSA

Specs

–
Type:

Combination

Rocker Switch Cover

Decorator

Color:

White

Number of Gangs:

2

Material:

Plastic

Grade:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy