Apply to be a TradeMaster!
Main product image of 1-Gang Decora Midway Size Electrical Wall Plate (Light Almond)
Magnifying glass
Hover image to zoom

1-Gang Decora Midway Size Electrical Wall Plate (Light Almond)

Brand:
Leviton
SKU:
80601-T
Rating:
(0)
Q&A:
(0)
1-Gang Decora Midway Size Electrical Wall Plate (Light Almond)
Magnifying glass
Hover image to zoom
$0.95 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Light Almond

Description

–
The Leviton 80601-T is a 1-gang Decora/GFCI device Decora wall plate in light almond. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications. Leviton's wall plates are presented in a wide variety of colors, materials and configurations.

The Leviton Decora collection of wall plates offers you sleek, elegant look and can make your home or office feel classier. The Leviton 80601-T device Decora wall plate comes in a midway size. It provides greater coverage than smaller wall plates of this collection and hides unsightly wall surface irregularities.

This Leviton 80601-T Decora wall plate is made of thermoset material. Its construction ensures a lengthier lifespan for the product because the material helps the wall plate resist corrosion, grease, discoloration and moisture scratches. Buy this Leviton device Decora wall plate and enjoy years of reliable, scratch-free use after installation.

Features:
  • Can be mounted onto larger-volume outlet boxes
  • 3/8" higher and wider than standard sizes
  • Ideal for hiding wall imperfections around switch or outlet
  • Color-matched mounting screws included

Specifications:
  • Color: Light Almond
  • Type: Midway
  • Gang: 1
  • Device Graphic: Decora/GFCI
  • Material: Thermoset
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Midway

Number of Gangs:

1

Color:

Light Almond

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy