Apply to be a TradeMaster!
Main product image of 4-Gang Decora Midway Size Electrical Wall Plate (Ivory)
Magnifying glass
Hover image to zoom

4-Gang Decora Midway Size Electrical Wall Plate (Ivory)

Brand:
Leviton
SKU:
80612-I
Rating:
(0)
Q&A:
(0)
4-Gang Decora Midway Size Electrical Wall Plate (Ivory)
Magnifying glass
Hover image to zoom
$6.55 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Ivory

Description

–
The Leviton 80612-I Electrical Wall Plate, Midway Size Decora, 4-Gang - Ivory can be mounted onto larger-volume outlet boxes. Midway wall plates are 3/8" higher and wider than standard sizes and are ideal for hiding wall imperfections around the switch or outlet.

Features:
  • Can be mounted onto larger-volume outlet boxes
  • 3/8" higher and wider than standard sizes
  • Ideal for hiding wall imperfections around switch or outlet
  • Color-matched mounting screws included

Specifications:
  • Color: Ivory
  • Type: Midway
  • Gang: 4
  • Device Graphic: Decora/GFCI
  • Material: Thermoset
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Midway

Number of Gangs:

4

Color:

Ivory

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy