Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Wall Plate, Nylon, Combo - Toggle Switch & Duplex (Black)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate, Nylon, Combo - Toggle Switch & Duplex (Black)

Brand:
Leviton
SKU:
80705-E
Rating:
(0)
Q&A:
(0)
2-Gang Electrical Wall Plate, Nylon, Combo - Toggle Switch & Duplex (Black)
Magnifying glass
Hover image to zoom
$1.73 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
Black

Description

–
The Leviton 80705-E is a 2-gang, 1-toggle, 1-duplex combination wall plate in black. You can fit this combination wall plate into any standard wall box. Leviton combination wall plates are available in a wide spectrum of configurations and gangs.
Also, you can find them in a broad selection of colors and materials including, stainless steel, brass, aluminum and plastic. We have wall plates in many colors to help you coordinate with your wall color or wall coverings. All Leviton wall plates are constructed to stand up to heavy use.

Features:
  • Leviton combination wall plates come in a variety of configurations and gangs
  • Can also customize a wall plate for a specific job
  • Available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors

Specifications:
  • Type: Standard Size
  • Gang: 2
  • Material: Thermoplastic Nylon
  • Color: Black
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Toggle Switch Cover

Duplex Receptacle Cover

Combination

Color:

Black

Number of Gangs:

2

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy