Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Wall Plate, Nylon, Combo - Toggle Switch & Duplex (White)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate, Nylon, Combo - Toggle Switch & Duplex (White)

Brand:
Leviton
SKU:
80705-W
Rating:
(0)
Q&A:
(0)
2-Gang Electrical Wall Plate, Nylon, Combo - Toggle Switch & Duplex (White)
Magnifying glass
Hover image to zoom
$1.06 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
White

Description

–
The Leviton 80705-I is a 2-gang, 1-toggle, 1-duplex combination wall plate in white. You can fit this combination wall plate into any standard wall box. Leviton combination wall plates are available in a wide spectrum of configurations and gangs.

Features:
  • Leviton combination wall plates come in a variety of configurations and gangs
  • Can also customize a wall plate for a specific job
  • Available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors

Specifications:
  • Type: Standard Size
  • Gang: 2
  • Material: Thermoplastic Nylon
  • Color: White
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Duplex Receptacle Cover

Combination

Toggle Switch Cover

Color:

White

Number of Gangs:

2

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy