Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Wall Plate, Nylon, Combo Toggle/Decora (Ivory)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate, Nylon, Combo Toggle/Decora (Ivory)

Brand:
Leviton
SKU:
80707-I
Rating:
(0)
Q&A:
(0)
2-Gang Electrical Wall Plate, Nylon, Combo Toggle/Decora (Ivory)
Magnifying glass
Hover image to zoom
$1.06 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
Ivory

Description

–
The Leviton 80707-I is a 2-gang, 1-toggle, 1-Decora/GFCI combination wall plate in ivory. Leviton combination wall plates are available in a wide spectrum of configurations and gangs. You can find them in a broad selection of colors and materials including, stainless steel, brass, aluminum and plastic. You can fit combination wall plate into any standard wall box. All Leviton wall plates are constructed to stand up to heavy use.

Features:
  • Available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors
  • Can also customize a wall plate for a specific job
  • Leviton combination wall plates come in a variety of configurations and gangs

Specifications:
  • Type: Standard Size
  • Gang: 2
  • Material: Thermoplastic Nylon
  • Color: Ivory
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Toggle Switch Cover

Combination

Decorator

Color:

Ivory

Number of Gangs:

2

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy