Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Wall Plate, Nylon, Combo Toggle/Decora (Light Almond)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate, Nylon, Combo Toggle/Decora (Light Almond)

Brand:
Leviton
SKU:
80707-T
Rating:
(0)
Q&A:
(0)
2-Gang Electrical Wall Plate, Nylon, Combo Toggle/Decora (Light Almond)
Magnifying glass
Hover image to zoom
$1.59 each
BOX UP & SAVE 11%
$35.25 box of 25
$1.41 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
Light Almond

Description

–
The Leviton 80707-T is a 2-gang, 1-toggle, 1-Decora/GFCI combination wall plate in light almond. Leviton combination wall plates are available in a wide spectrum of configurations and gangs. You can find them in a broad selection of colors and materials including, stainless steel, brass, aluminum and plastic. You can fit combination wall plate into any standard wall box. All Leviton wall plates are constructed to stand up to heavy use.

Features:
  • Available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors
  • Can also customize a wall plate for a specific job
  • Leviton combination wall plates come in a variety of configurations and gangs

Specifications:
  • Type: Standard Size
  • Gang: 2
  • Material: Thermoplastic Nylon
  • Color: Light almond
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Combination

Decorator

Toggle Switch Cover

Color:

Light Almond

Number of Gangs:

2

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy