Apply to be a TradeMaster!
Main product image of 3-Gang Electrical Wall Plate, Nylon, Toggle Switch (Light Almond)
Magnifying glass
Hover image to zoom

3-Gang Electrical Wall Plate, Nylon, Toggle Switch (Light Almond)

Brand:
Leviton
SKU:
80711-T
Rating:
(0)
Q&A:
(0)
3-Gang Electrical Wall Plate, Nylon, Toggle Switch (Light Almond)
Magnifying glass
Hover image to zoom
$1.68 each
BOX UP & SAVE 5%
$40.00 box of 25
$1.60 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
Light Almond

Description

–
The Leviton 80711-T is a 3-gang, toggle wall plate in light almond. You can use Leviton 80711-T traditional wall plate with traditional Leviton devices. It represents form and style that have passed the test of time.
This 3-gang, toggle wall plate features clean lines that work in almost any location. The installation process is fast and easy. You can fit it into any standard wall box. All Leviton wall plates are constructed to stand up to heavy use. We have wall plates in many colors and configurations, so select the one that best matches your wall or wall coverings.

Features:
  • Clean lines work in virtually any location, whether in new or retrofit construction
  • Designed for use with Traditional Leviton devices
  • Leviton offers Traditional wall plates in a vast array of colors and configurations
  • Represent styles and form factors that have stood the test of time

Specifications:
  • Type: Standard Size
  • Gang: 3
  • Material: Thermoplastic Nylon
  • Color: Light Almond
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Toggle Switch Cover

Color:

Light Almond

Number of Gangs:

3

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy