Apply to be a TradeMaster!
Main product image of 3-Gang Electrical Wall Plate, Nylon, Combo, 2 Toggle Switches, Duplex (White)
Magnifying glass
Hover image to zoom

3-Gang Electrical Wall Plate, Nylon, Combo, 2 Toggle Switches, Duplex (White)

Brand:
Leviton
SKU:
80721-W
Rating:
(0)
Q&A:
(0)
3-Gang Electrical Wall Plate, Nylon, Combo, 2 Toggle Switches, Duplex (White)
Magnifying glass
Hover image to zoom
$3.61 each
BOX UP & SAVE 11%
$80.50 box of 25
$3.22 each
In Stock
In Stock
Get 3 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
White

Description

–
The Leviton 80721-W is a 3-gang, 2-toggle 1-duplex device combination wall plate in white. Leviton offers you combination wall plates in different gangs, configurations, materials and colors. Leviton can also modify the wall plate according to your unique applications.
The Leviton 80721-W combination wall plate is constructed from a durable thermoplastic material. This ensures a lengthier lifespan for the product because the material helps the wall plate resist corrosion

Features:
  • Variety of configurations and gangs
  • Available in a broad selection of materials and colors
  • A wallplate can be customized for a specific job

Specifications:
  • Type: Standard Size
  • Gang: 3
  • Material: Thermoplastic Nylon
  • Color: White
  • Mount: Device
  • Standards and Certifications: UL/CSA
  • Warranty: 10-Year Limited

Specs

–
Type:

Duplex Receptacle Cover

Combination

Toggle Switch Cover

Color:

White

Number of Gangs:

3

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy