Apply to be a TradeMaster!
Main product image of 5-Gang Electrical Wall Plate, Nylon, Toggle Switch (Ivory)
Magnifying glass
Hover image to zoom

5-Gang Electrical Wall Plate, Nylon, Toggle Switch (Ivory)

Brand:
Leviton
SKU:
80723-I
Rating:
(0)
Q&A:
(0)
5-Gang Electrical Wall Plate, Nylon, Toggle Switch (Ivory)
Magnifying glass
Hover image to zoom
$4.42 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
Ivory

Description

–
The Leviton 80723-I is a 5-gang, toggle device switch wall plate in ivory. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications. Leviton's Traditional wall plates perfectly combine form and functionality.
The Leviton 80723-I switch wall plate is specially made for use with Traditional Leviton devices. It's constructed of thermoplastic nylon. This ensures a lengthier lifespan for the product because the material helps the wall plate resist corrosion. This wall plate offers you easy installation. Choose the Leviton Traditional wall plate and enjoy years of reliable, scratch-free use.

Features:
  • For use with Traditional Leviton devices
  • Available in variety of colors and configurations
  • Quick and easy installation

Specifications:
  • Type: Standard Size
  • Gang: 5
  • Material: Thermoplastic Nylon
  • Color: Ivory
  • Mount: Device
  • Standards and Certifications: UL/CSA
  • Warranty: 10-Year Limited

Specs

–
Type:

Toggle Switch Cover

Color:

Ivory

Number of Gangs:

5

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy