Apply to be a TradeMaster!
Main product image of 5-Gang Electrical Wall Plate, Nylon, Toggle Switch (White)
Magnifying glass
Hover image to zoom

5-Gang Electrical Wall Plate, Nylon, Toggle Switch (White)

Brand:
Leviton
SKU:
80723-W
Rating:
(0)
Q&A:
(0)
5-Gang Electrical Wall Plate, Nylon, Toggle Switch (White)
Magnifying glass
Hover image to zoom
$8.42 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
White

Description

–
Leviton 5-Gang, Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - White.

Features:
  • For use with Traditional Leviton devices
  • Available in variety of colors and configurations
  • Quick and easy installation

Specifications:
  • Type: Standard Size
  • Gang: 5
  • Material: Thermoplastic Nylon
  • Color: White
  • Mount: Device
  • Standards and Certifications: UL/CSA
  • Warranty: 10-Year Limited

Specs

–
Type:

Toggle Switch Cover

Color:

White

Number of Gangs:

5

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy