Apply to be a TradeMaster!
Main product image of 2-Gang No-Device Blank Electrical Wall Plate, Box Mount (Ebony)
Magnifying glass
Hover image to zoom

2-Gang No-Device Blank Electrical Wall Plate, Box Mount (Ebony)

Brand:
Leviton
SKU:
80725-E
Rating:
(0)
Q&A:
(0)
2-Gang No-Device Blank Electrical Wall Plate, Box Mount (Ebony)
Magnifying glass
Hover image to zoom
$2.12 each
BOX UP & SAVE 4%
$51.00 box of 25
$2.04 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Color
Ebony

Description

–
Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.

Product Specifications
  • Color: Ebony
  • Type: Blank
  • Gang: 2
  • Material: Nylon
  • Mount: Box
  • Warranty: 10-Year Limited

Specs

–
Type:

Blank Cover

Material:

Nylon

Number of Gangs:

2

Color:

Ebony

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy