Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Wall Plate, Combo, Duplex/Decora (Black)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate, Combo, Duplex/Decora (Black)

Brand:
Leviton
SKU:
80746-E
Rating:
(0)
Q&A:
(0)
2-Gang Electrical Wall Plate, Combo, Duplex/Decora (Black)
Magnifying glass
Hover image to zoom
$3.29 each
In Stock
In Stock
Get 1 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Nylon
Product Highlight: Color
Black

Description

The Leviton 80746-E is a 2-gang, 1-duplex, 1-Decora/GFCI combination wall plate in black. You can fit this combination wall plate into any standard wall box. Leviton combination wall plates are available in a wide spectrum of configurations and gangs. Also, you can find them in a broad selection of colors and materials including, stainless steel, brass, aluminum and plastic.

Features:
  • Leviton combination wall plates come in a variety of configurations and gangs
  • Can also customize a wall plate for a specific job
  • Available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors

Specifications:
  • Type: Standard Size
  • Gang: 2
  • Material: Thermoplastic Nylon
  • Color: Black
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

Type:

Combination

Duplex Receptacle Cover

Decorator

Material:

Nylon

Color:

Black

Number of Gangs:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy