Apply to be a TradeMaster!
Main product image of 2-Gang Wallplate, 1-duplex 1-Decora/GFCI Combination, Standard Size, Thermoplastic Nylon, Red
Magnifying glass
Hover image to zoom

2-Gang Wallplate, 1-duplex 1-Decora/GFCI Combination, Standard Size, Thermoplastic Nylon, Red

Brand:
Leviton
SKU:
80746-R
Rating:
(0)
Q&A:
(0)
2-Gang Wallplate, 1-duplex 1-Decora/GFCI Combination, Standard Size, Thermoplastic Nylon, Red
Magnifying glass
Hover image to zoom
$2.48 each
In Stock
In Stock
Get 4 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Warranty
10 years Warranty

Description

–
Features
  • Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.

Specifications
  • Material: Nylon
  • Mount: Device
  • Type: Combination
  • Warranty: 10-Year Limited
  • RoHS Compliant: TRUE
  • Country of Origin: Please Contact Customer Service
  • Gang: 2
  • Size: Standard
  • Standards and Certifications: UL/CSA
  • Color: Red

Specs

–
Color:

Red

Warranty:

10 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy