Apply to be a TradeMaster!
Main product image of Standard Video Wall Jack w/ Two F-Connectors (Light Almond)
Magnifying glass
Hover image to zoom

Standard Video Wall Jack w/ Two F-Connectors (Light Almond)

Brand:
Leviton
SKU:
80782-T
Rating:
(0)
Q&A:
(0)
Standard Video Wall Jack w/ Two F-Connectors (Light Almond)
Magnifying glass
Hover image to zoom
$3.39 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Almond
Product Highlight: Warranty
1 Year Warranty

Description

–
Features
  • Includes mounting hardware with color-matched wallplate screws
  • Available with one or two F-Connector Coupler(s)
  • Mounts to single-gang backboxes or four-square boxes with appropriate user-provided reducer
  • Durable, smooth finish nylon material that matches other Leviton nylon wallplates for a consistent look throughout the home or business

Specifications
  • RoHS Compliant: TRUE
  • Mounting Type: Standard Wallplate Flush
  • Color: Light Almond
  • Standards and Certifications: UL
  • Housing/Plate Material: High-Impact Plastic
  • Quantity of Jacks: 2
  • Type: Telephone & Video Wallplates
  • Frequency: DC-3.0GHz
  • Style: Standard
  • Mount: Box
  • Jack Type: Video
  • Wallplate: Included
  • Wiring Type: Type 625D
  • Warranty: 1-Year Limited
  • Jack Style: F-Type
  • Country of Origin: Please Contact Customer Service

Specs

–
Color:

Almond

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy