Apply to be a TradeMaster!
Main product image of Industrial Grade Angle Plug, 2P, 30A, NEMA TT-30P - Black (125V)
Magnifying glass
Hover image to zoom

Industrial Grade Angle Plug, 2P, 30A, NEMA TT-30P - Black (125V)

Brand:
Leviton
SKU:
830-E
Rating:
(0)
Q&A:
(0)
Industrial Grade Angle Plug, 2P, 30A, NEMA TT-30P - Black (125V)
Magnifying glass
Hover image to zoom
$24.82 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Horse Power
2 HP
Product Highlight: Color
Black
Product Highlight: Material
Plastic
Product Highlight: Amperage
30 Amps
Product Highlight: Grade
Industrial

Description

–
Leviton offers a large selection of 15, 20, 30 and 50 Amp Commercial Grade Straight Blade Plugs and Connectors, available in a wide variety of features. These rugged performers are moisture, chemical and abuse-resistant, And they’re ideal for indoor and outdoor use. Our EPTR rubber-backed plugs and connectors stand up to rough use, protecting against dirt and moisture. The deep-slotted, backed-out terminal screws draw backwire clamps securely over stripped leads for maximum conductivity.

Product Features
  • Color: Black
  • Device Type: Straight Blade Plug
  • NEMA: TT-30P


Product Specifications
  • Amperage: 30 A
  • Current Limiting: Full Rated Current
  • Dielectric Voltage: Withstands 2000V per UL498
  • Grounding: Grounding
  • Pole: 2
  • Temperature Rise: Max 30C after 50 cycles OL at 150 percent rated current
  • Voltage: 125 VAC
  • Warranty: 2-Year Limited
  • Wire: 3

Specs

–
Voltage:

125v

Poles:

2

Type:

Straight Blade Plug

Horse Power:

2

Color:

Black

NEMA Rating:

TT-30P

Material:

Plastic

Amperage:

30

AWG:

10

Grade:

Industrial

Operating Temp Range:

-40°C to 60°C

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy