Apply to be a TradeMaster!
Main product image of 20 Amp Duplex Receptacle/Outlet, Hospital Grade, Tamper-Resistant, Self-Grounding (Red), 8300-SGR
Magnifying glass
Hover image to zoom

20 Amp Duplex Receptacle/Outlet, Hospital Grade, Tamper-Resistant, Self-Grounding (Red), 8300-SGR

Brand:
Leviton
SKU:
8300-SGR
Rating:
(0)
Q&A:
(0)
20 Amp Duplex Receptacle/Outlet, Hospital Grade, Tamper-Resistant, Self-Grounding (Red), 8300-SGR
Magnifying glass
Hover image to zoom
$39.11 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Extra Heavy-Duty Hospital
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Red

Description

–
Specifications
  • Duplex Receptacle Outlet
  • Extra Heavy-Duty Hospital Grade
  • Tamper-Resistant
  • Smooth Face
  • 20 Amp
  • 125 Volt
  • Back and Side Wire
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Self-Grounding
  • Red

Specs

–
Product Type:

Duplex Receptacle

Grade:

Extra Heavy-Duty Hospital

Wiring:

3 Wire

Back And Side

Voltage:

125v

Features:

Tamper Resistant

NEMA Rating:

5-20R

Amperage:

20

Poles:

2

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy