Apply to be a TradeMaster!
Main product image of Hospital Grade Duplex Receptacle, 20A, NEMA 5-20R - Light Almond (125V)
Magnifying glass
Hover image to zoom

Hospital Grade Duplex Receptacle, 20A, NEMA 5-20R - Light Almond (125V)

Brand:
Leviton
SKU:
8300-T
Rating:
(0)
Q&A:
(0)
Hospital Grade Duplex Receptacle, 20A, NEMA 5-20R - Light Almond (125V)
Magnifying glass
Hover image to zoom
$23.64 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Light Almond
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Hospital

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.

AC Horsepower Ratings:
  • Horsepower Rating: 1 HP
Specifications:
  • Grounding: Self Grounding
  • Amperage: 20 Amp
  • Voltage: 125 Volt
  • NEMA: 5-20R
  • Pole: 2
  • Wire: 3
  • Dielectric Voltage: Withstands 2000V per UL498
  • Current Limiting: Full Rated Current
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Termination: Side & Back
  • Face Material: Nylon
  • Body Material: Nylon
  • Strap Material: Nickel-Plated Brass
  • Color: Light Almond

Specs

–
Type:

Duplex Receptacle

Ground:

Self Grounding

Voltage:

125v

Color:

Light Almond

Amperage:

20

NEMA Rating:

5-20R

Terminations:

Side

Back

Grade:

Hospital

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy