Apply to be a TradeMaster!
Main product image of 20 Amp, 125v, Straight Blade Plug, Hospital Grade (Clear), 8315-PLC
Magnifying glass
Hover image to zoom

20 Amp, 125v, Straight Blade Plug, Hospital Grade (Clear), 8315-PLC

Brand:
Leviton
SKU:
8315-PLC
Rating:
(0)
Q&A:
(0)
20 Amp, 125v, Straight Blade Plug, Hospital Grade (Clear), 8315-PLC
Magnifying glass
Hover image to zoom
$35.00 each
In Stock
In Stock
Get 11 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Clear
Product Highlight: Grade
Hospital
Product Highlight: Voltage
125v

Description

–
  • One piece contacts reduce friction and overheating
  • 5-20P
  • 10-year limited warranty
  • Rugged nylon construction resists impact, sunlight, chemicals, and rough use
  • Unique cord clamp accepts wide range of cord sizes

Specs

–
Amperage:

20

Color:

Clear

Poles:

2

Grade:

Hospital

NEMA Rating:

WD-6

Type:

Straight Blade Plug

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy