Apply to be a TradeMaster!
Main product image of Decora Plus SuRGe Protective Duplex Receptacle Outlet, 20A, 125V, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Red), 8380-R
Magnifying glass
Hover image to zoom

Decora Plus SuRGe Protective Duplex Receptacle Outlet, 20A, 125V, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Red), 8380-R

Brand:
Leviton
SKU:
8380-R
Rating:
(0)
Q&A:
(0)
Decora Plus SuRGe Protective Duplex Receptacle Outlet, 20A, 125V, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Red), 8380-R
Magnifying glass
Hover image to zoom
$106.27 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Heavy-Duty Hospital
Product Highlight: Color
Red
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
125v

Description

–
Specifications
  • Decora Plus Surge Protective Duplex Receptacle Outlet
  • Heavy-Duty Hospital Grade
  • 20 Amp
  • 125 Volt
  • Back or Side Wire
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Red

Specs

–
NEMA Rating:

5-20R

Grade:

Heavy-Duty Hospital

Color:

Red

Wiring:

Back

Side

3 Wire

Poles:

2

Product Type:

Duplex Receptacle

Amperage:

20

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy