Apply to be a TradeMaster!
Main product image of 1-Gang Wallplate, Toggle Switch (430 Stainless Steel)
Magnifying glass
Hover image to zoom

1-Gang Wallplate, Toggle Switch (430 Stainless Steel)

Brand:
Leviton
SKU:
84001-LEVITON
Rating:
(0)
Q&A:
(0)
1-Gang Wallplate, Toggle Switch (430 Stainless Steel)
Magnifying glass
Hover image to zoom
$2.01 each
BOX UP & SAVE 4%
$48.00 box of 25
$1.92 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Color
Stainless Steel

Description

–
Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.

Product Features
  • Color: Stainless Steel
  • Gang: 1
  • Material: 430 Stainless Steel
  • Mount: Device
  • Size: Standard
  • Standards and Certifications: UL/CSA
  • Type: Toggle Switch
  • Warranty: 10-Year Limited
Product Specifications
  • Round on edges to prevent injury and wall damage
  • Resistant to corrosive effects of sunlight and moisture
  • Deluxe stainless steel is non-magnetic Type 302, .032" thick
  • Standard Stainless Steel is Type 430, .032" thick
  • Brass is 70/30 alloy 260, .042" thick
  • Aluminum is 3004 alloy, .040" thick
  • Includes metal mounting screws that match plate color

Specs

–
Product Type:

Wallplate

Color:

Stainless Steel

Number of Gangs:

1

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy