Apply to be a TradeMaster!
Main product image of 3-Gang Wall Plate, Toggle Switch, Device Mount (430 Stainless Steel)
Magnifying glass
Hover image to zoom

3-Gang Wall Plate, Toggle Switch, Device Mount (430 Stainless Steel)

Brand:
Leviton
SKU:
84011-LEVITON
Rating:
(0)
Q&A:
(0)
3-Gang Wall Plate, Toggle Switch, Device Mount (430 Stainless Steel)
Magnifying glass
Hover image to zoom
$5.51 each
BOX UP & SAVE 3%
$53.70 box of 10
$5.37 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.

Product Features
  • Color: Stainless Steel
  • Gang: 3
  • Material: 430 Stainless Steel
  • Mount: Device
  • Size: Standard
  • Standards and Certifications: UL/CSA
  • Type: Toggle Switch
  • Warranty: 10-Year Limited

Specs

–
Type:

Toggle Switch Cover

Number of Gangs:

3

Material:

Stainless Steel

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy