Apply to be a TradeMaster!
Main product image of 4-Gang Electrical Wall Plate, Non-Magnetic, Toggle Switch (Stainless Steel)
Magnifying glass
Hover image to zoom

4-Gang Electrical Wall Plate, Non-Magnetic, Toggle Switch (Stainless Steel)

Brand:
Leviton
SKU:
84012-40
Rating:
(0)
Q&A:
(0)
4-Gang Electrical Wall Plate, Non-Magnetic, Toggle Switch (Stainless Steel)
Magnifying glass
Hover image to zoom
$14.59 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Color
Steel

Description

–
The Leviton 84012-40 is a 4-gang, toggle device switch wall plate in brushed stainless steel. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications. Leviton's Traditional wall plates perfectly combine form and functionality.
The Leviton 84012-40 switch wall plate is specially made for use with Traditional Leviton devices. It's constructed of stainless steel. This ensures a lengthier lifespan for the product because the material helps the wall plate resist corrosion. This wall plate offers you easy installation. Choose the Leviton Traditional switch wall plate and enjoy years of reliable, scratch-free use.

Features:
  • For use with Traditional Leviton devices
  • Available in variety of colors and configurations
  • Quick and easy installation

Specifications:
  • Type: Standard Size
  • Gang: 4
  • Material: 302 Stainless Steel
  • Color: Brushed Stainless Steel
  • Color: Stainless Steel
  • Mount: Device
  • Standards and Certifications: UL/CSA
  • Warranty: 10-Year Limited

Specs

–
Type:

Toggle Switch Cover

Color:

Steel

Number of Gangs:

4

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy