Apply to be a TradeMaster!
Main product image of 2-Gang Duplex Receptacle Stainless Steel Wall Plate, Device Mount
Magnifying glass
Hover image to zoom

2-Gang Duplex Receptacle Stainless Steel Wall Plate, Device Mount

Brand:
Leviton
SKU:
84016-LEVITON
Rating:
(0)
Q&A:
(0)
2-Gang Duplex Receptacle Stainless Steel Wall Plate, Device Mount
Magnifying glass
Hover image to zoom
$4.19 each
BOX UP & SAVE 2%
$40.90 box of 10
$4.09 each
In Stock
In Stock
Get 32 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
2-Gang Duplex Receptacle Stainless Steel Wall Plate, Device Mount

Product Specifications
  • Color: Stainless Steel
  • Type: Duplex
  • Gang: 2
  • Material: 430 Stainless Steel
  • Mount: Device
  • Warranty: 10-Year Limited

Specs

–
Type:

Duplex Receptacle Cover

Material:

Stainless Steel

Number of Gangs:

2

Warranty:

10 Year Limited

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy