Apply to be a TradeMaster!
Main product image of 2-Gang 2.15" Dia. Device Receptacle Wall Plate, Flush Mount (Stainless Steel)
Magnifying glass
Hover image to zoom

2-Gang 2.15" Dia. Device Receptacle Wall Plate, Flush Mount (Stainless Steel)

Brand:
Leviton
SKU:
84026
Rating:
(0)
Q&A:
(0)
2-Gang 2.15" Dia. Device Receptacle Wall Plate, Flush Mount (Stainless Steel)
Magnifying glass
Hover image to zoom
$5.61 each
BOX UP & SAVE 2%
$54.80 box of 10
$5.48 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Mount
Flush

Description

–
2-Gang 2.15" Dia. Device Receptacle Wall Plate, Flush Mount (Stainless Steel)

Product Specifications
  • Standards and Certifications: UL/CSA
  • Size: Standard
  • Type: Flush Mount
  • Gang: 2
  • Material: 430 Stainless Steel
  • Color: Stainless Steel
  • Mount: Device

Specs

–
Type:

Single Receptacle Cover

Number of Gangs:

2

Material:

Stainless Steel

Mount:

Flush

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy