Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Wall Plate, Single Receptacle Wall Plate, 1.406" Holes (Stainless Steel)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate, Single Receptacle Wall Plate, 1.406" Holes (Stainless Steel)

Brand:
Leviton
SKU:
84052-40
Rating:
(0)
Q&A:
(0)
2-Gang Electrical Wall Plate, Single Receptacle Wall Plate, 1.406" Holes (Stainless Steel)
Magnifying glass
Hover image to zoom
$6.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Color
Steel

Description

–
The Leviton 84052-40 is a 2-gang, (1) 1.406 inch hole device receptacle wall plate in stainless steel. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications. Leviton's Traditional wall plates perfectly combine form and functionality.
The Leviton 84052-40 receptacle wall plate is constructed of stainless steel. This ensures a lengthier lifespan for the product because the material helps the receptacle resist corrosion. It is a device mount wall plate. Choose the Leviton receptacle wall plates and enjoy years of reliable, scratch-free use after installation.

Features:
  • Device mount
  • Stainless Steel construction

Specifications:
  • Type: Standard Size
  • Gang: 2
  • Material: 302 Stainless Steel
  • Color: Stainless Steel
  • Mount: Device
  • Standards and Certifications: UL/CSA
  • Warranty: 10-Year Limited

Specs

–
Type:

Single Receptacle Cover

Number of Gangs:

2

Material:

Stainless Steel

Color:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy