Apply to be a TradeMaster!
Main product image of 5-Gang Electrical Wall Plate, Non-Magnetic, Duplex (Stainless Steel)
Magnifying glass
Hover image to zoom

5-Gang Electrical Wall Plate, Non-Magnetic, Duplex (Stainless Steel)

Brand:
Leviton
SKU:
84055-40
Rating:
(0)
Q&A:
(0)
5-Gang Electrical Wall Plate, Non-Magnetic, Duplex (Stainless Steel)
Magnifying glass
Hover image to zoom
84055-40 has been discontinued
Discontinued November 10, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Color
Steel

Description

–
The Leviton 84055-40 is a 5-gang duplex device receptacle wall plate in brushed stainless steel. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications. Leviton's Traditional wall plates perfectly combine form and functionality.
The Leviton 84055-40 receptacle wall plate is specially made for use with Traditional Leviton devices. It's constructed of stainless steel. This ensures a lengthier lifespan for the product because the material helps the receptacle resist corrosion. This wall plate offers you easy installation. Choose the Leviton Traditional receptacle wall plate and enjoy years of reliable, scratch-free use.

Features:
  • For use with Traditional Leviton devices
  • Available in variety of colors and configurations
  • Quick and easy installation

Specifications:
  • Type: Standard Size
  • Gang: 5
  • Material: 302 Stainless Steel
  • Color: Brushed Stainless Steel
  • Color: Stainless Steel
  • Mount: Device
  • Standards and Certifications: UL/CSA
  • Warranty: 10-Year Limited

Specs

–
Type:

Duplex Receptacle Cover

Color:

Steel

Number of Gangs:

5

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm