Apply to be a TradeMaster!
Main product image of 3-Gang Duplex Wallplate, Oversized, Non-Magenetic (Stainless Steel), 84130-40
Magnifying glass
Hover image to zoom

3-Gang Duplex Wallplate, Oversized, Non-Magenetic (Stainless Steel), 84130-40

Brand:
Leviton
SKU:
84130-40
Rating:
(0)
Q&A:
(0)
3-Gang Duplex Wallplate, Oversized, Non-Magenetic (Stainless Steel), 84130-40
Magnifying glass
Hover image to zoom
$31.44 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Color
Stainless Steel

Description

–
Specifications
  • 3-Gang Duplex Device Receptacle Wallplate
  • Oversized
  • 302 Stainless Steel
  • Device Mount
  • Stainless Steel

Specs

–
Color:

Stainless Steel

Product Type:

Wallplate

Number of Gangs:

3

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy