Shop Klein Tools Limited Time Promotion
Main product image of 2-Gang Blank Device Wallplate, Standard Size, Non-magnetic Stainless Steel
Magnifying glass
Hover image to zoom

2-Gang Blank Device Wallplate, Standard Size, Non-magnetic Stainless Steel

Brand:
Leviton
SKU:
84134-40
Rating:
(0)
Q&A:
(0)
2-Gang Blank Device Wallplate, Standard Size, Non-magnetic Stainless Steel
Magnifying glass
Hover image to zoom
$12.80 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 years Warranty
Product Highlight: Color
Stainless Steel

Description

–
Features
  • RoHS Compliant: FALSE
  • Gang: 2
  • Type: Blank
  • Mount: Strap
  • Warranty: 10-Year Limited
  • Color: Stainless Steel
  • Size: Standard
  • Standards and Certifications: UL/CSA
  • Device: No
  • Material: 302 Stainless Steel
  • Country of Origin: China

Specs

–
Warranty:

10 years

Color:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy