Apply to be a TradeMaster!
Main product image of Hospital Grade Straight Blade Plug, 20A, 250V, NEMA 6-20P (Black/White), 8415-CAT
Magnifying glass
Hover image to zoom

Hospital Grade Straight Blade Plug, 20A, 250V, NEMA 6-20P (Black/White), 8415-CAT

Brand:
Leviton
SKU:
8415-CAT
Rating:
(0)
Q&A:
(0)
Hospital Grade Straight Blade Plug, 20A, 250V, NEMA 6-20P (Black/White), 8415-CAT
Magnifying glass
Hover image to zoom
$37.67 each
Backorder
Backorder
Get it Wed, Oct 14 - Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
250v
Product Highlight: Wattage
3W Watts
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Hospital

Description

Specifications
  • 20 Amp
  • 250 Volt
  • NEMA 6-20P
  • 2P
  • 3W
  • Plug
  • Straight Blade
  • Hospital Grade
  • Grounding
  • Angle - BLACK-WHITE

Specs

Poles:

2

NEMA Rating:

6-20P

Ground:

Grounding

Voltage:

250v

Product Type:

Straight Blade Plug

Wattage:

3W

Amperage:

20

Grade:

Hospital

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy