Apply to be a TradeMaster!
Main product image of Straight Blade Flush Mount Receptacle, Industrial Grade, 30A, 3P, NEMA 15-30R, Black (250V), 8430-LEVITON
Magnifying glass
Hover image to zoom

Straight Blade Flush Mount Receptacle, Industrial Grade, 30A, 3P, NEMA 15-30R, Black (250V), 8430-LEVITON

Brand:
Leviton
SKU:
8430-LEVITON
Rating:
(0)
Q&A:
(0)
Straight Blade Flush Mount Receptacle, Industrial Grade, 30A, 3P, NEMA 15-30R, Black (250V), 8430-LEVITON
Magnifying glass
Hover image to zoom
$73.97 each
In Stock
In Stock
Get 50 Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4W Watts
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
250v
Product Highlight: Color
Black
Product Highlight: Grade
Industrial

Description

–
Specifications
  • 30 Amp
  • 250 Volt
  • NEMA 15-30R
  • 3P
  • 4W
  • Flush Mtg Receptacle
  • Straight Blade
  • Industrial Grade
  • Grounding
  • 3-Phase Y
  • Side Wired
  • Steel Strap
  • Black

Specs

–
Product Type:

Single Receptacle

Wattage:

4W

NEMA Rating:

15-30R

Poles:

3

Amperage:

30

Voltage:

250v

Color:

Black

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy