Shop Klein Tools Limited Time Promotion
Main product image of 1-Gang Decora Wallplate, Standard Size, Non-magnetic Stainless Steel (White)
Magnifying glass
Hover image to zoom

1-Gang Decora Wallplate, Standard Size, Non-magnetic Stainless Steel (White)

Brand:
Leviton
SKU:
84401-G4W
Rating:
(0)
Q&A:
(0)
1-Gang Decora Wallplate, Standard Size, Non-magnetic Stainless Steel (White)
Magnifying glass
Hover image to zoom
$22.25 each
In Stock
In Stock
Get 2 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • Construction provides a durable, easy-to-clean solution for demanding environments
  • For use with decorator shaped wiring devices, including switches, receptacles and occupancy sensors
  • When installed properly on a flat, smooth surface:
  • Reduces liquid seepage & intrusion during frequent and stringent cleanings
  • Minimizes air seepage; suitable for cleanrooms and pressure applications

Specifications
  • Feature: Over-Molded Gasket (UL 94 Compliant)
  • Mount: Device
  • RoHS Compliant: FALSE
  • Type: Decora
  • Material: 302 Stainless Steel
  • Standards and Certifications: UL/CSA
  • Color: White
  • Country of Origin: China
  • Size: Standard
  • Gang: 1
  • Warranty: 2-Year Limited

Specs

–
Color:

White

Warranty:

2 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy